Check Valve, True Union, Ball, 1/2", PVC/EPDM, S/T

  • Mfr # TC10050STE

  • Zoro # G0655584


product price:  $44.59
/ea

Key Features

Pipe Size
1/2"
Connection Type
Socket x Thread
Connection
SKT/FNPT
Body Material
PVC
Size
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC10050STE
Zoro #
G0655584
UPC #
610377166102
Country of Origin
United States

Dimensions

Pipe Size
1/2"
Size
1/2"
Overall Height
2-1/4"
Width
2-1/4"
Length
4.63"
Pipe or Tube Size - Check Valves
1/2 in
Overall Length
4.63 in
Pipe or Tube Size
1/2 in
Connection Size - Side 2
1/2 in
Connection Size - Side 1
1/2 in
Nominal Valve Size
1/2 in

Details

Connection Type
Socket x Thread
Connection
SKT/FNPT
Body Material
PVC
Mounting Position
Vertical (Flow Up)
Item
Check Valve
Mounting Orientation - Check Valves
Vertical
Material of Construction
PVC
Flow
6 gpm
Body Material - Valves
PVC
Full Flow - Valves
Yes
Seal Material
EPDM
Max. Temp.
140 Degrees F
Max. Pressure
235 psi @ 70 Degrees F
Flow - Valves
6.00 gpm
Sub-Category
PVC
Seat Material
EPDM
Item - Check Valves
Check Valve
Application - Valves
General Purpose, Pumps
Mechanism and Body Design
Inline True Union
Standards
ASTM D1784
Cracking Pressure
3 psi
Seal Material - Check Valves
EPDM
Max. Water Pressure - Valves
235 psi @ 70 Degrees F
Max. Temp. - Valves
140 Degrees F
Connection Type - Check Valves
FNPT x Socket
Seat Material - Check Valves
EPDM
Cracking Pressure - Check Valves
3.000 psi
Flow Design
Single
Max. Steam Pressure - Valves
Not Rated
Min. Temp. - Valves
40 Degrees F
Mounting Orientation
Horizontal, Vertical
Seal
FPM
Type
Control Check
Maximum Pressure - Operating
150 psi
Maximum Pressure - Steam
Not Rated
Coefficient of Volume (Cv)
4.8
Includes Counterweight
No Counterweight
3-A Standard Compliance
Not Rated
Valve Body Style
Inline
For Media
Water
Connection Type - Side 1
Union Socket/Union NPT
Connection Gender - Side 1
Female
Check Mechanism Material
PVC
Silent Check
Standard
NSF Certifications for Food and Drinking Water
NSF 61
Manufacturer Warranty
3 yr
Vacuum Service Rating
Not Rated
Connection Gender - Side 2
Female
Check Mechanism
Ball
Connection Type - Side 2
Union Socket/Union NPT
Operating Temperature - Minimum
34 Degrees F
Operating Temperature - Maximum
140 Degrees F
Valve Series
TC

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline True Union, Body Material - Valves PVC, Pipe or Tube Size 1/2 in, Connection Type FNPT x Socket, Cracking Pressure 3 psi, Mounting Orientation Vertical, Seal Material EPDM, Max. Temp. - Valves 140 Degrees F, Min. Temp. - Valves 40 Degrees F, Max. Water Pressure - Valves 235 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material EPDM, Flow - Valves 6 gpm, Full Flow - Valves Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.