Angle Sillcock, Loose Key, 3/4 FPT

  • Mfr # 108-034HC

  • Zoro # G0657386


product price:  $13.59
/ea

Key Features

Body Material
Brass
Inlet Type
FNPT
Max. Temp.
180 Degrees F
Disc Type
EPDM
Includes
Loose Key Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
108-034HC
Zoro #
G0657386
UPC #
032888080348
Country of Origin
China

Dimensions

Thru-Wall Length
0 in
Inlet Size
3/4 in
Inlet Connection Size
3/4 in
Overall Height
3 1/2 in
Outlet Connection Size
3/4 in
Overall Length
3 3/8 in

Details

Body Material
Brass
Item
Angle Sillcock
Inlet Type
FNPT
Max. Temp.
180 Degrees F
Disc Type
EPDM
Includes
Loose Key Handle
Handle Material
Zinc
Handle Type
Key
Max. Pressure
150 psi
Standards
ANSI B1.20.1, ANSI B1.20.7
Inlet Connection Type
NPT
Inlet Connection Gender
Female
Temperature - Maximum
180 Degrees F
Pressure - Maximum
150 psi
Material
Brass
Finish
Brass
Outlet Configuration
Standard
Number of Faucets
1
Product Type
Sillcock
Outlet Connection Type
GHT
Frost Resistance
Not Frost-Resistant

Description

Angle Sillcock, Inlet Type FNPT, Inlet Size 3/4 in, Body Material Brass, Max. Pressure 150 psi, Handle Material Zinc, Handle Type Key, Max. Temp. 180 Degrees F, Standards ANSI B1.20.1, ANSI B1.20.7

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.