Valve Rebuild Kit, With Instructions
Mfr # 302277
Zoro # G0657456
product price:Â $145.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
8210G009, EF8210G009, JKF8210G009, SC8210G009
Includes
Cap, Clip, Core Assembly, Core Tube Assembly, Diaphragm/Seat Assembly, O-Rings, Springs
Product Type
Valve Repair Kit
Standards
UL Listed
Compatible with Brand
Emerson
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
302277
Zoro #
G0657456
UPC #
-
Country of Origin
Mexico
Details
Item
Valve Rebuild Kit
For Use With Mfr. Model Number
8210G009, EF8210G009, JKF8210G009, SC8210G009
Includes
Cap, Clip, Core Assembly, Core Tube Assembly, Diaphragm/Seat Assembly, O-Rings, Springs
Product Type
Valve Repair Kit
Standards
UL Listed
Compatible with Brand
Emerson
Compatible with Manufacturer Model Number
8210G009, EF8210G009, JKF8210G009, SC8210G009
Valve Type
Solenoid Valves
Compatible Manufacturer Part Number
8210G009, EF8210G009, JKF8210G009, SC8210G009
Compatible Manufacturer Model Number
8210G009, EF8210G009, JKF8210G009, SC8210G009
Compatible with Manufacturer Model No.
8210G009, EF8210G009, JKF8210G009, SC8210G009
Compatible with Mfr. Model No.
8210G009, EF8210G009, JKF8210G009, SC8210G009
For Use with Mfr Model Number
8210G009, EF8210G009, JKF8210G009, SC8210G009
Compatible Pump Manufacturer Part Number
8210G009, EF8210G009, JKF8210G009, SC8210G009
Compatible Mfr. Model Number
8210G009, EF8210G009, JKF8210G009, SC8210G009
Description
Valve Rebuild Kit, Product Type Valve Repair Kit, Includes Cap, Clip, Core Assembly, Core Tube Assembly, Diaphragm/Seat Assembly, O-Rings, Springs, Compatible with Manufacturer Model Number - New 8210G009, EF8210G009, JKF8210G009, SC8210G009, Compatible with Grainger Part Number - New 3UK70, 3UK72, 3UK73, 3UK75, 4EKV4, 4EKV6, 4EKV7, 4ELF1, 4ELH1, Compatible with Brand Emerson, Standards UL Listed, Valve Type Solenoid Valves
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.