Coated Gloves, HPT, Flat, Palm, 3 Abrasion Level, Black, L (9) 12 PK

  • Mfr # N9699L

  • Zoro # G0660077


product price:  $49.19
/pk 12, $4.10/ea

Key Features

Glove Size
L (9)
Color
Black
Glove Coating Material
HPT
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N9699L
Zoro #
G0660077
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
L (9)
Thickness
15 ga
Glove Length
10"
Size
L
Glove Length Style
Standard
Size- Numeric
9

Details

Item
Coated Gloves
Color
Black
Glove Coating Material
HPT
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
Yes
Glove Coating Finish
Flat
Standards
EN388
Glove Construction
Seamless Knit
Thumb Style
Wing
Suggested Use Environment
Dry
Insulated
No
Resists
Abrasions, Tear
Application
Automotive Assembly, Farming, Landscaping, Material Handling, Warehousing
Coating Material
HPT
Coating Coverage
Palm
Latex-Free
No
Brand and Series
MCR Safety Ninja N9699
Glove Materials
Nylon
Cuff Style
Knit
Base Coating Material
Foam Nitrile
Minimum Temperature
Not Rated
Knit Material
Nylon
Includes Reinforced Thumb Crotch
No
Knit Material Color
Black
Glove Coating Color
Black
Series
Ninja N9699
Coating Type
Dipped
Finger Coverage
Full Finger
Double-Dipped
No
Touchscreen Compatible
No
Glove Features
Silicone-Free
Glove Lining Material
Unlined

Description

Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Standards EN388, Insulated No, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products