Proto
1 in Drive, 1-5/8" 12 pt SAE Socket, 12 Points
Mfr # J5752
Zoro # G0660247
$44.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1 in
- SAE or Metric SAE
- Number of Points 12
- Overall Length 3 1/4 in
- Material Alloy Steel
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive, 1-3/4" 12 pt SAE Socket, 12 Points J5756
- PROTO 1 in Drive, 1-11/16" 12 pt SAE Socket, 12 Points J5754
- PROTO 1" Drive, 2 1/2 in Groove dia, 2.71 in Hub dia SAE Socket, 6 Points JRR10040
- PROTO 3/8 in Drive, 1/4" Triple Square SAE Socket, 12 Points J5008
- PROTO Socket Rail, Full Polish, 11 " J2588
- PROTO 1/4 in Drive, 14mm Torx(R) Metric Socket, 12 Points J4714TM
- PROTO SKT 1/4DR 1/2 6PT DEEP PO4716L
- PROTO 1/2 in Drive, 13mm 6 pt Metric Socket, 6 Points J5441-13M-TT
- WESTWARD 1 in Drive, 75mm 12 pt Metric Socket, 12 Points 45J255
- PROTO 1/2 in Drive, 1-5/16 in 12 pt SAE Socket, 12 Points J7342
- Proto Sockets