Shop All Sockets
Proto
1/2 in Drive, 19/32" 6 pt SAE Socket, 6 Points
Mfr # J5419H
Zoro # G3359133
original price:
$8.45
10% off
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1 1/2 in
- Material Alloy Steel
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 1/2 in |
Size | 19/32" |
Socket Sizes | 19/32 in |
Socket Depth | Standard |
Socket Size | 19/32 in |
Details
Description
Socket, Socket Size 19/32 in, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 3/8-16, HSS TAPS SETS - 2000 (20A124CS)
- KLEIN TOOLS Steel Fish Tape, 1/8-Inch x 120-Foot (56333)
- STEELMAN 4in BENCH VISE WITH 360° SWIVEL BASE (60886)
- HUSQVARNA Polishing Pads, 200 Grit, 3 In (P 1244)
- PROTO 1/2 in Drive, 25/32" 6 pt SAE Socket, 6 Points (J5425H)
- PROTO 1 in Drive, 1-7/8" 12 pt SAE Socket, 12 Points (J5760)
- PROTO 3/8 in Drive, 7/16" 12 pt SAE Socket, 12 Points (J5214B)
- PROTO 3/4 in Drive, 1-9/16" Torx(R) SAE Socket, 12 Points (J5550)
- PROTO 3/4 in Drive, 41mm 6 pt Metric Socket, 6 Points (J07541M)
- PROTO 1/2 in Drive, 12mm Torx(R) Metric Socket, 12 Points (J5312M)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 8mm 6 pt Metric Socket, 6 Points (40707)
- Proto Sockets