Leather Palm Gloves, Starched Safety Cuff Cuff, Wing Thumb, Gray (Palm), Red/Gray Stripe (Fabric)

  • Mfr # 1200SXL

  • Zoro # G0661361


product price:  $28.15
/pk 12, $2.35/ea

Key Features

Glove Size
Xl
Color
Gray (Palm), Red/Gray Stripe (Fabric)
Thumb Style
Wing
Cuff Style
Starched Safety Cuff
Glove Cut
Gunn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1200SXL
Zoro #
G0661361
UPC #
30451431200865
Country of Origin
Multiple

Dimensions

Glove Size
Xl
Size
Xl

Details

Item
Leather Palm Gloves
Color
Gray (Palm), Red/Gray Stripe (Fabric)
Thumb Style
Wing
Cuff Style
Starched Safety Cuff
Glove Cut
Gunn
Lining
Fleece Palm
Application
Automotive Assembly, Landscaping, Agriculture, Carpentry, Construction
Back Material
Fabric
Palm Construction
Leather
Palm Material
Split Cowhide Leather
Cuff
Starched Safety Cuff
Cut
Gunn
Glove Back Material
Fabric
Minimum Temperature
Not Rated
Lining Material
Fleece Palm
Palm Style
Leather

Description

Leather Gloves, Minimum Temperature Not Rated, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.