Leather Cut-Resistant Gloves, Pigskin, Safety Cuff, Wing Thumb, Full Finger, Beige, XL, 12 PK

  • Mfr # 1925XL

  • Zoro # G0661836


product price:  $81.79
/pk 12, $6.82/ea
Free Shipping & Returns

Key Features

Glove Size
XL
Color
Beige
Thumb Style
Wing
Glove Liner Material
Cotton Fleece
Glove Materials
Pigskin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1925XL
Zoro #
G0661836
UPC #
-
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length Style
Standard
Size- Alpha
XL
Size- Numeric
10

Details

Item
Leather Cut-Resistant Gloves
Color
Beige
Thumb Style
Wing
Glove Liner Material
Cotton Fleece
Glove Materials
Pigskin
Leather Grade
Premium
Cuff Style
Safety
Glove Cut
Gunn
Finger Coverage
Full Finger
Palm Material
Pigskin
Application
Automotive Assembly, Utilities, Farming, Iron work, Mining, Pipe fitting, Stamping, Steel Work, Manufacturing
Stitching Material
Cotton/Polyester
Glove Back Material
Cotton Canvas
ANSI/ISEA Cut Level
Not Tested
ANSI/ISEA Abrasion Level
Not Rated
ANSI/ISEA Needlestick Level - Fingertips
Not Tested
Leather Glove Style
Work
Brand and Series
MCR Safety Snort-N-Boar 1925
ANSI/ISEA Needlestick Force - Fingertips
Not Tested
Leather Glove Liner Type
Fleece Cotton Liner
Leather Coverage Style
Leather Palm
Includes Double Palm
No
Series
Snort-N-Boar 1925
Oil-Resistant
No
Palm Color
Beige
Hand Protection Style
Glove
Minimum Temperature
Not Rated
Reflective Backing
No
Glove Back Color
Blue
Lining Material
Fleece Palm
ANSI/ISEA Cut Load
Not Tested
Palm Style
Leather
ANSI/ISEA Needlestick Force - Palm
Not Tested
ANSI/ISEA Needlestick Level - Palm
Not Tested

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Leather Coverage Style Leather Palm, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Cotton Fleece, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.