2" MNPT x 5" TBE Galvanized Steel Pipe Nipple Sch 40

  • Mfr # 6P875

  • Zoro # G0662191


product price:  $9.59
/ea

Key Features

Pipe Size - Nominal
2 in
Overall Pipe Length
5 in
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Galvanized Steel
Pipe Schedule
40
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6P875
Zoro #
G0662191
UPC #
190735908945
Country of Origin
China

Dimensions

Pipe Size - Nominal
2 in
Overall Pipe Length
5 in
Pipe Size (Fittings)
2"
Pipe Size (Nominal)
2"
Nominal Pipe Size
2 in
Outside Diameter
2 3/8 in
Overall Length
5 in

Details

Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Galvanized Steel
Pipe Schedule
40
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
500 psi
Seamless/Welded
Welded
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Nipple
Item
Galvanized Steel Pipe Nipple
Basic Pipe Fitting Shape
Nipple
Standards
ASTM A53, ASTM A733
Metal Detectable
Yes
Pipe Fitting Material
Galvanized Steel
Pipe Fitting Schedule/Class
Schedule 40
Pipe Fitting Connection Type
MNPT x MNPT
Finish/Coating
Galvanized
Maximum Steam Pressure
150 psi @ 350 Degrees F
Side B Connection Type
Threaded
Side A Gender
Male
Metal Pipe Construction
Welded
Fitting Compatibility
Schedule 40
Manufacture Location
Globally Sourced
Side B Thread Type
NPT
Material
Steel
Resistance Properties
Corrosion-Resistant
Side A Thread Type
NPT
Side B Gender
Male
Maximum Operating Pressure
300 psi @ 150 Degrees F
Application
Air, Gas, Potable Water
Side A Connection Type
Threaded
Schedule
Schedule 40
Thread Configuration
Threaded on Both Ends

Description

Pipe Nipple, Application Air, Gases, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 5 in, Pipe Weld Type Electric Resistance Weld, Resistance Properties Corrosion-Resistant, Schedule Schedule 40

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.