3/4 in FNPT 316 Stainless Steel 90° Elbow, Class 150, Female Threaded

  • Mfr # 609E111N034

  • Zoro # G0662322


product price:  $10.25
/ea

Key Features

Specific Fitting Shape
90 Degree Elbow
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Elbow
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
609E111N034
Zoro #
G0662322
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
3/4"
Pipe Size (Fittings)
3/4"
Pipe Size
3/4"
Fitting Side B Outside Diameter
3/4 in
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side A Outside Diameter
3/4 in

Details

Specific Fitting Shape
90 Degree Elbow
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Item
90 Degree Elbow
Fittings Sub-Category
Elbows
Specific Pipe Fitting Shape
90 Degrees Elbow
Max. Steam Pressure
150 psi
Pipe Fitting Schedule/Class
Class 150
Standards
ASME B1.20.1
Max. Pressure
300 psi
Application
Air, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
Fitting Side A Pipe Threading
14
Includes Pre-Applied Thread Sealant
No
Material Grade
316
Fitting Side B Pipe Threading
14
Fitting Side A Gender
Female
Class
Class 150
Includes Seal
No
Fitting Side B Type
NPT
Color
Silver
Low Lead Compliance Level
Compliant
Maximum Operating Pressure
300 psi
Fitting Side A Type
NPT
For Pipe Schedule
40
Fitting Side B Gender
Female

Description

The ZORO SELECT - 609E111N034 is a 3/4" stainless steel 90 Degree Elbow pipe fitting designed to connect two pipes at a right angle, creating a 90° change in flow direction. Constructed from 316 stainless steel, Media compatibility: air, natural gas, non-potable water, oil, potable water, and steam within specified pressure ratings (up to 300 psi operating pressure and 150 psi steam pressure). Operating pressure: 300 psi; Maximum steam pressure: 150 psi. It features female National Pipe Thread (FNPT) connections on both ends with 14 threads per inch and meets ANSI B1.20.1 standards. Key Features:

  • Material: 316 Stainless Steel
  • Pipe Size: 3/4" nominal for both ends
  • Connection Type: Female NPT threaded ends on both sides
  • Pressure Rating: Class 150 with maximum operating pressure of 300 psi
  • Maximum Steam Pressure: 150 psi
  • Pipe Threading: 14 TPI on both connections
  • Applications: Compatible with air, natural gas, non-potable water, oil, potable water, and steam
  • Compliance: Meets ANSI B1.20.1 standards and low-lead requirements
  • Includes no pre-applied thread sealant or sealing components
  • Color: Silver

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.