Leather Drivers Gloves, Cowhide, Shirred Slip-On, Straight Thumb, Gunn Cut, Beige / Beige, XL 12 PK

  • Mfr # 3250XL

  • Zoro # G0662341


product price:  $149.99
/pk 12, $12.50/ea
Free Shipping & Returns

Key Features

Glove Size
XL
Color
Beige / Beige
Material
Cowhide
Leather Grade
Premium
Thumb Style
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3250XL
Zoro #
G0662341
UPC #
-
Country of Origin
Multiple

Dimensions

Glove Size
XL
Cuff Length
2 in
Size- Alpha
XL
Size- Numeric
10

Details

Item
Leather Drivers Gloves
Color
Beige / Beige
Material
Cowhide
Leather Grade
Premium
Thumb Style
Straight
Glove Back Material
Cowhide
Glove Liner Material
Cotton Fleece
Glove Cut
Gunn
Palm Material
Grain Cowhide Leather
Palm Construction
Leather
Application
Carpentry, Cold Storage Applications, Farming, Landscaping
Stitching Material
Cotton/Polyester
Insulated
Yes
Glove Leather Grade
A
Leather Palm Process
Grain
Includes Padded Palm
No
Includes Pinch Point Protection
No
Windproof
No
Oil Resistant
No
Waterproof
No
Finger Coverage
Full Finger
Includes Red Palm
No
Includes Double Palm
No
Includes Keypad Nib
No
Hand Protection Style
Glove
Low-Profile Impact Protection
No
Glove Construction
Cut and Sewn
Brand and Series
MCR Safety 3250
Cuff Style
Shirred Slip-On
Glove Back Color
Beige
Touchscreen Compatible
No
Thumb Sweat Wipe
No
Includes ID Panel
No
Leather Glove Liner Type
Cotton Fleece Liner
Glove Materials
Cowhide
Glove Insulation Material
Fleece
Reflective Backing
No
Rope Channel Reinforcement
No
ANSI/ISEA Abrasion Level
Not Tested
Series
3250
EN 388 Impact Rated
No
Leather Glove Style
Drivers
ANSI/ISEA Impact Level
Not Tested
Water Resistant
No
Glove Hand Style
Left and Right
Includes Pull Strap
No
Leather Color
Beige
Cuff Material
Cowhide
High-Visibility
No
Palm Color
Beige
Palm/Back Material
Cowhide
Leather Coverage Style
Full Leather
Oil-Resistant
No
Minimum Temperature
Not Rated

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, ANSI/ISEA Impact Level Not Tested, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Insulated Yes, Leather Coverage Style Full Leather, Standards Not Applicable, Glove Hand Style Left and Right, Thumb Style Straight, Glove Insulation Material Fleece, Cuff Style Shirred Slip-On, Glove Liner Material Cotton Fleece, Leather Grade Premium, Oil-Resistant No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.