Trowel, Corner, Inside
Mfr # 23D
Zoro # G0662496
product price:Â $18.99
/eaKey Features
Features
Lightweight
Type
Flexible
Application
For Embedding Tape and Smoothing Out Final Layer of Mud To Taped Corners
Length (In.)
4 in
Handle Design
Straight With Integral Finger Guard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
23D
Zoro #
G0662496
UPC #
035965053235
Country of Origin
United States
Dimensions
Length (In.)
4 in
Width (In.)
5 in
Blade Length
4 in
Blade Width
5 in
Handle Length
5 in
Details
Item
Inside Corner Trowel
Features
Lightweight
Type
Flexible
Application
For Embedding Tape and Smoothing Out Final Layer of Mud To Taped Corners
Handle Design
Straight With Integral Finger Guard
Handle
DuraSoft(R)
Characteristics
Blade Set at 103 Degrees Angle, Flexes to Form 90 Degrees Corner During Use
Blade Material
Stainless Steel
Product Type
Trowel
Blade Shape
Inside Corner
Handle Style
Tapered
Handle Material
DuraSoft
Compatible Primary Material
Drywall, Plaster
Notch Shape
Flat
Description
This Marshalltown 23D Inside Corner Trowel is a must-have for your tool box. It will help you to smooth out the final layer of mud and embed tape to taped corners. This inside corner trowel is flexible, allowing it to form 90 degrees corners during use. With a blade set at 103 degrees angle, this stainless steel trowel flexes as needed. The handle has an integral finger guard for added safety. It has a straight design with a 4 in length and 5 in width. If you are looking for the perfect inside corner trowel, then look no further than the Marshalltown 23D Inside Corner Trowel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.