Shop MARSHALLTOWN
See all product information
Create Account
Pole Sander Head, Aluminum Sander Head, Sander Head with Male Thread, Drywall Sander
- Mfr # PS660
- Zoro # G615733864
product price:Â
$
30.25
/ea
Key Features
Features
Male Threads; Clamp Design
Application
Drywall
Material
Aluminum
Includes
Sander Head Only
For Use With
11 1/4" Sandpaper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PS660
- Zoro #
- G615733864
- UPC #
- 35965046602
- Country of Origin
- China
Details
- Features
- Male Threads; Clamp Design
- Application
- Drywall
- Material
- Aluminum
- Includes
- Sander Head Only
- For Use With
- 11 1/4" Sandpaper
Description
Pole Sander Head, Aluminum Sander Head, Sander Head with Male Thread, Drywall Sander
- Ideal for sanding drywall joints
- Available with or without a 48" aluminum or wood handle
- Choose between MARSHALLTOWN, QLT or WAL-BOARD TOOLS brand
- WAL-BOARD TOOLS Tuff-LockTM Pro is also available as a pack of 6 pole sanders
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.