1" FNPT Bronze Swing Check Valve

  • Mfr # 510T 1

  • Zoro # G0662593


product price:  $114.63
/ea
Free Shipping & Returns

Key Features

Pipe Size
1"
Connection Type
Threaded
Connection
FNPT
Body Material
Bronze
Max. Steam Pressure
150 PSI WSP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
510T 1
Zoro #
G0662593
UPC #
697988580930
Country of Origin
United States

Dimensions

Pipe Size
1"
Length
3-1/4"
Size
1"
Pipe or Tube Size - Check Valves
1"
Overall Length
3.25 in
Pipe or Tube Size
1 in
Connection Size - Side 1
1 in
Height - Cap to Inlet Center
2 in
Connection Size - Side 2
1 in
Nominal Valve Size
1 in

Details

Connection Type
Threaded
Connection
FNPT
Body Material
Bronze
Max. Steam Pressure
150 PSI WSP
Max. Steam Pressure - Valves
150 psi WSP
Flow Design
Single
Application - Valves
General Purpose
Seat Material
Bronze
Full Flow - Valves
Yes
Mounting Orientation - Check Valves
Horizontal, Vertical
Cracking Pressure
0.5 psi
Max. Water Pressure - Valves
300 psi @ 150 Degrees F
Min. Temp. - Valves
-20 Degrees F
Flow - Valves
31.00 gpm
Seat Material - Check Valves
Bronze
Item - Check Valves
Check Valve
Item
Swing Check Valve
Cap to Inlet Center
2"
Mechanism and Body Design
Inline Swing
Seal Material - Check Valves
PTFE
Seal Material
PTFE
Standards
ASTM B16, ASTM B62, MSS SP-80
Body Material - Valves
Bronze
Max. Temp. - Valves
406 Degrees F
Max. Water Pressure
300 psi
Max. Pressure
300 psi
Cracking Pressure - Check Valves
0.750 to 1.000 psi
Mounting Position
Vertical or Horizontal
Material of Construction
Bronze
Connection Type - Check Valves
FNPT x FNPT
Sub-Category
Bronze
Max. Temp.
406 Degrees F
Flow
31 gpm
Mounting Orientation
Horizontal
Seal
PTFE
Type
Swing
Includes Counterweight
No Counterweight
Operating Temperature - Maximum
406 Degrees F
Coefficient of Volume (Cv)
31
Connection Gender - Side 2
Female
Maximum Pressure - Steam
150 psi
Connection Gender - Side 1
Female
Maximum Pressure - Operating
300 psi
Check Mechanism Material
PTFE
Connection Type - Side 1
NPT
Vacuum Service Rating
Not Rated
Connection Type - Side 2
NPT
Check Mechanism
Swing
Silent Check
Standard
Valve Body Style
Inline
Operating Temperature - Minimum
-20 Degrees F
3-A Standard Compliance
Not Rated
For Media
Gas, Oil, Steam, Water
Valve Series
510T

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Bronze, Pipe or Tube Size 1 in, Connection Type FNPT x FNPT, Cracking Pressure 0.750 to 1.000 psi, Mounting Orientation Horizontal, Vertical, Seal Material PTFE, Max. Temp. - Valves 406 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 300 psi @ 150 Degrees F, Max. Steam Pressure - Valves 150 psi WSP, Seat Material Bronze, Flow - Valves 31 gpm

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.