Foam Hand & Body Wash Refill 2000 ml, Green Certified, Fits 5270-06, 5270-0, Cucumber-Melon, PK2
Mfr # 5263-02
Zoro # G0664727
product price:Â $60.35
/pk 2, $30.18/eaKey Features
Form
Foam
Container Type
Cartridge
Container Size
2,000 mL
Fragrance
Cucumber Melon
Color
Green
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5263-02
Zoro #
G0664727
UPC #
073852001754
Country of Origin
United States
Dimensions
Container Size
2,000 mL
Size
2,000 ml
Details
Item
3-in-1 Body Wash, Hand Soap & Shampoo
Form
Foam
Container Type
Cartridge
Fragrance
Cucumber Melon
Color
Green
Requires Dispenser
Yes
Formula
Moisturizing
Hygiene Series
FMX
Green Certification or Other Recognition
Green Seal Certified
Packaging Type
Cartridge
Uses Dispenser
Mfr. No. 5270-06, Mfr. No. 5271-0
Hygiene Form
Foam
Hygiene Properties
None
Standards
EcoLogo Certified UL 2784, USDA Biobased
Application
Hand Cleansing
NSF Rating
Not Rated
Manufacturer Dispenser Part Number
5270-06, 5271-06
Product Type
Body Wash/Hand Soap/Shampoo Combo
Series
FMX
Removes
Grime
Includes Grit
No
Description
Body Wash/Hand Soap/Shampoo Combo, Color Green, Form Foam, Product Type Hand, Hair and Body Wash, Series FMX-20(TM), Container Size 2,000 mL, Container Type Cartridge, Fragrance Cucumber Melon, Hygiene Properties Biodegradable, Moisturizing, Paraben-Free, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 5270-06, 5271-06, Requires Dispenser Yes, Includes Not Applicable, Standards EcoLogo Certified UL 2784, USDA Biobased
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.