Solenoid Valve, 2-Way, 2-Position, Normally Open, 1 in Pipe Size, 120V AC, High Flow, Brass, NBR

  • Mfr # 8210B057

  • Zoro # G0665831


product price:  $1,497.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Open
Nominal Pipe Size
1 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8210B057
Zoro #
G0665831
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1 in
Overall Width
3-1/4 in
Overall Height
6-15/16 in
Center Line Pipe Center Size
6-1/8 in
Overall Length
3-3/4 in
Orifice Diameter
1 in

Details

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Open
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
High Flow
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
350 psi Air/Inert Gas, 125 psi Light Oil, Water
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Valve Design
2-Way/2-Position
Electrical Connections
1/2 in Conduit Hub
Body Material
Brass
Coil Insulation Class
F
IP Rating
IP66
Coil Enclosure
Watertight
Standards
UL Listed
Application
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
Coefficient of Volume (Cv)
13
Wattage
20 W
Operating Pressure Differential Water - Maximum
125 psi
Operating Pressure Differential Steam - Maximum
Not Rated
Includes Coil
Yes
Fluid Temperature - Maximum
180 Degrees F
Frequency
50 Hz, 60 Hz
Operating Pressure Differential Air/Inert Gas - Maximum
350 psi
Response Time
1 sec
Operating Pressure Differential Water - Minimum
0 psi
Operating Pressure Differential Light Oil - Minimum
0 psi
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Operating Pressure Differential Hot Water - Maximum
Not Rated
Valve Positions
2-Position
Thread Type
NPT
Includes Seal
Yes
Operating Pressure Differential Light Oil - Maximum
125 psi
Ambient Temperature - Minimum
14 Degrees F
Ambient Temperature - Maximum
140 Degrees F
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Mounting Orientation
Vertical
Environmental Rating
Indoor, Outdoor

Description

The ASCO 8210B057 Solenoid Valve is a pilot-operated, 2-way/2-position valve with a normally open configuration. Media compatibility: Air, Inert Gas, Light Oil, Water. It features a brass body and includes a coil and seal. The valve operates within a temperature range of 14°F to 140°F ambient and can handle fluid temperatures up to 180°F. Environmental Rating: Indoor, Outdoor. Ingress Protection rating: IP66. Nominal Pipe Size: 1 in; Orifice Diameter: 1 in; Cv: 13. Its operation voltage is 120V AC with a coil wattage of 20 W and a coil insulation class F. The valve’s electrical connections use a 1/2 inch conduit hub.

Key Features:

  • Valve Design: 2-Way/2-Position with Normally Open starting configuration
  • Body Material: Brass
  • Operating Pressure Differential: Maximum 350 psi for air/inert gas; 125 psi for light oil and water; minimum 0 psi for all
  • Ambient Temperature Range: 14°F minimum to 140°F maximum
  • Fluid Temperature Maximum: 180°F
  • Media compatibility: Air, Inert Gas, Light Oil, Water
  • Mounting Orientation: Vertical
  • Coil Enclosure: Watertight; Junction box not required
  • Electrical Connections: 1/2 in conduit hub
  • Ingress Protection rating: IP66
  • Includes Coil and Seal: Yes
  • Nominal Pipe Size: 1 in; Orifice Diameter: 1 in; Cv: 13
  • Response Time: 1 second
  • Seal Material: NBR (Buna-N)
  • NEMA Ratings: 1, 2, 3, 3S, 4, 4X
  • Environmental Rating: Indoor, Outdoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.