
One-Hole Compression Lug, 2 AWG Max, Standard Barrel, Copper, None, 5 PK
Mfr # 4802-005F
Zoro # G0670323
product price:Â $19.19
/pk 5, $3.84/eaKey Features
For Wire Size
2 AWG
For Conductor Material
Copper
Material
Copper
Barrel Size
Standard
Color Code
None
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4802-005F
Zoro #
G0670323
UPC #
017378480228
Country of Origin
United States
Dimensions
For Wire Size
2 AWG
Barrel Size
Standard
Length
2"
Width
3/4"
Cable Size
2 ga.
Details
Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Color Code
None
Description
Crimp Lug,2 Gauge,3/8 In.,PK5, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.