One-Hole Compression Lug, 6 AWG Max, Standard Barrel, Copper, None, 5 PK

  • Mfr # 4806-005F

  • Zoro # G0670420


product price:  $17.59
/pk 5, $3.52/ea

Key Features

For Wire Size
6 AWG
For Conductor Material
Copper
Material
Copper
Barrel Size
Standard
Color Code
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4806-005F
Zoro #
G0670420
UPC #
017378480624
Country of Origin
United States

Dimensions

For Wire Size
6 AWG
Barrel Size
Standard
Cable Size
6 ga.
Width
3/4"
Length
2"

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Color Code
None

Description

Crimp Lug,6 Gauge,3/8 In.,PK5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.