Disposable Shoe Covers, Polypropylene, Blue, Slip Resistant Sole: Yes , XL

  • Mfr # SC-SS-XL-BLUE

  • Zoro # G0674838


product price:  $76.69
/pk 300, $0.26/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Named Size
XL
Includes Slip Resistant Sole
Yes
Color
Blue
Closure Type
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SC-SS-XL-BLUE
Zoro #
G0674838
UPC #
-
Country of Origin
China

Dimensions

Named Size
XL
Shoe and Boot Cover Fits Shoe Size
12 to 15
Shoe and Boot Cover Height Range
Ankle
Size
XL

Details

Item
Disposable Shoe Covers
Material
Polypropylene
Includes Slip Resistant Sole
Yes
Color
Blue
Closure Type
Elastic
Industry Type
Healthcare
Product Type
Shoe Cover

Description

Super Sticky Shoe Cover,PK300, Closure Type Elastic, Color Blue, Material Polypropylene, Named Size XL, Product Type Shoe Cover, Package Quantity 300

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.