Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1/2 in Pipe Size, 120V AC, Diaphragm, Piston

  • Mfr # 8220G406

  • Zoro # G0679935


product price:  $383.99
/ea
Free Shipping & Returns

Key Features

For Media
Hot Water, Steam
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/2 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8220G406
Zoro #
G0679935
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/2 in
Overall Height
4-3/32 in
Overall Length
2-7/8 in
Center Line Pipe Center Size
3-17/32 in
Overall Width
2-1/4 in
Orifice Diameter
1/2 in

Details

For Media
Hot Water, Steam
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
Diaphragm, Piston
Operation Type
Pilot Operated
Seal Material
EPDM, PTFE
Operating Pressure Differential - Maximum
150 psi Air/Inert Gas, Hot Water, 210 psi Light Oil, 125 psi Steam, Water
Operating Pressure Differential - Minimum
5 psi Hot Water, Steam
Item
Solenoid Valve
Valve Design
Diaphragm
Electrical Connections
1/2" Conduit w/18" Leads
Max. Fluid Temp. Hot Water
210 Degrees F
Body Material
Brass
Coil Insulation Class
H
Ambient Temp. Range
140 Degrees F
Max. Fluid Temp. Steam
353 Degrees F
Coil Enclosure
Without Junction Box, Watertight
Standards
CSA, UL Listed
Application
Hot Water, Steam
Coefficient of Volume (Cv)
4.7
Thread Type
NPT
Operating Pressure Differential Light Oil - Maximum
210 psi
Includes Seal
Yes
Frequency
50 Hz, 60 Hz
Operating Pressure Differential Steam - Minimum
5 psi
Fluid Temperature - Maximum
353 Degrees F
Valve Positions
2-Position
Ambient Temperature - Maximum
140 Degrees F
Ambient Temperature - Minimum
14 Degrees F
Includes Coil
Yes
Operating Pressure Differential Air/Inert Gas - Maximum
150 psi
Operating Pressure Differential Hot Water - Maximum
150 psi
Operating Pressure Differential Steam - Maximum
125 psi
Environmental Rating
Hazardous, Indoor, Outdoor, Washdown
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Operating Pressure Differential Hot Water - Minimum
5 psi
Operating Pressure Differential Water - Maximum
125 psi
Wattage
10.1 W

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type Diaphragm and Piston, Nominal Pipe Size 1/2 in, Orifice Diameter 1/2 in, Body Material Brass, Coefficient of Volume (Cv) 4.7, Operating Pressure Differential Air/Inert Gas - Maximum 150 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material EPDM/PTFE, Voltage 110V AC, 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.