Zoro Select
2" x 7" Black Pipe Nipple Sch 80
Mfr # 40911
Zoro # G0680267
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 in
- Overall Pipe Length 7 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 6" Black Pipe Nipple Sch 80 1RJR2
- ZORO SELECT 1/2" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 80 1LMC7
- ZORO SELECT 1-1/2" x 3-1/2" Black Pipe Nipple Sch 80 40805
- ZORO SELECT 1-1/4" x 4-1/2" Black Pipe Nipple Sch 80 40707
- ZORO SELECT 1/2" MNPT x MNPT Black Pipe Nipple Schedule 40 5P656
- ZORO SELECT 3" x 10" Black Pipe Nipple Sch 80 91114
- ZORO SELECT Nipple, 150 psi, SS, 5 T4WNA9
- ZORO SELECT Pipe, 150 psi, SS, 3 ft L6PPH03WD
- ZORO SELECT Nipple, Schedule 40, 17/64" ID, 304 SS, 6" L ZUSA-PF-15282
- JONES STEPHENS 1" x 3" Black Pipe Nipple 31030
- ZORO SELECT 2-1/2" MNPT x 2 ft. TBE Black Pipe Sch 80 91018
- Zoro Select Black Pipes