Pivot Hinge, Brass, Full Mortise Mounting, 1 1/8 in Leaf W x 5 in Leaf H, Satin Chrome

  • Mfr # M19 626 LH

  • Zoro # G0681441


product price:  $318.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Finish
Satin Chrome
Load Capacity
250 lb
Ligature Resistant
No
Range of Motion
180 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M19 626 LH
Zoro #
G0681441
UPC #
015231872425
Country of Origin
United States

Dimensions

Frame Leaf Width
1 1/8 in
Frame Leaf Height
5 in
Door Leaf Width
1 1/8 in
Door Leaf Height
5 in
Door Leaf Thickness
5/16"
Required Door Thickness
1 3/4 in

Details

Item
Pivot Hinge
Material
Brass
Finish
Satin Chrome
Load Capacity
250 lb
Ligature Resistant
No
Range of Motion
180 Degrees
Orientation
Left Hand
Mounting
Full Mortise
Bearing Type
Bushing
Holes per Leaf
5
Hardware
Included
Holes
With
Corners
Square
Standards
BHMA/ANSI NO: C07162
Pin Type
Nonremovable
Pin Material
Hardened Steel
Range of Motion - Maximum
180 Degrees
Mounting Style
Full Mortise
Includes Hardware
Hardware Included
Corner Type
Square
ANSI/BHMA Finish
Satin Chromium-Plated
Number of Holes per Leaf
5
Includes Holes
Holes Included

Description

Pivot Hinge, Brass Material, Satin Chrome Finish, 250 lb Load Capacity, With Holes, 5 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Left Hand, 1 3/4 in Required Door Thickness, Bushing Bearing Type, Square Corners, Included Hardware, Full Mortise Mounting, Hardened Steel Pin Material, Nonremovable Pin Type, BHMA/ANSI NO: C07162 Standards, Door Leaf Height 5 in, Door Leaf Width 1 1/8 in, Frame Leaf Height 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.