Clear Cast Acrylic Sheet Stock 24" L x 24" W x 0.118" Thick

  • Mfr # 1UNY2

  • Zoro # G0681965


product price:  $28.19
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
0.118"
Plastic Width
24"
Plastic Length
24"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1UNY2
Zoro #
G0681965
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
0.118"
Plastic Width
24"
Plastic Length
24"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Length
24"
Width
24"
Thickness
0.118"
Plastic Width Tolerance
+/-0.25 in
Nominal Size
24 in W x 24 in L
Plastic Length Tolerance
+/-0.250 in

Details

Item
Sheet Stock
Plastic Material
Cast Acrylic
Plastic Color
Clear
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-26 Degrees F
Color
Colorless
Material Type
Abrasion Resistant
Operating Temp. Range
-26 Degrees to 180 Degrees F
Plastic Properties
Abrasion Resistant, Transparent
Plastic Grouping
Sheet Stock
Thickness Tolerance
+/-10%
Tensile Strength
10,500 psi
Material Color Family
Clear
Material
Acrylic
Maximum Temperature
180 Degrees F
Plastic Clarity
Clear
Minimum Temperature
-26 Degrees F
Plastic Hardness Rating
Hard
Plastic Hardness
Rockwell M100
UV Resistant
Yes
Impact Strength
0.4 ft-lb/in
Temperature Range
-26 Degrees to 176 Degrees F
Machinability
80 %
Plastic Thickness Tolerance
+/-10%
Corrosion and Chemical Resistance
Fair
Wear Factor
Fair
Shape
Square
Tensile Strength Rating
Excellent
Grade
Enhanced Impact Strength
Water Absorption
0.3 %
Water Absorption Rating
Good
Friction Rating
Not Slippery
Backing Type
Acrylic Adhesive
Plastic Density
1.2 g/cc
Minimum Adhesive Temperature
-20 Degrees F
Standards
ASTM D638, UL 94
Maximum Adhesive Temperature
400 Degrees F
Friction Coefficient
0
Rockwell Hardness
95 HRM
Flexural Modulus
350,000 psi
Coefficient of Thermal Expansion
5 x 10^-5 in/in/ Degrees F
Scratch-Resistant
Scratch-Resistant
Elongation
5 %
UV-Resistant
UV-Resistant
Light Transmission
92 %
Static-Resistant
Not Static-Resistant
Fabrication
Cast
FDA Compliance
21 CFR 177.1010
Wear Rate
1.40 x 10^-5 cu mm/N-m
Product Form
Sheet
Dielectric Strength
400 V/mil
Metal Detectable
Not Metal Detectable
Shore Hardness
70 Shore D
Product Type
Plastic Sheet

Description

Acrylic Sheet, Acrylic, Grade Enhanced Impact Strength, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.125 in, Colorless, Plastic Clarity Clear, Tensile Strength 10,500 psi, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0, Water Absorption 0.3 Percent, Temperature Range -26 Degrees to 176 Degrees F, Plastic Density 1.2 g/cc, Plastic Hardness Rockwell M100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.