Centrifugal Pump, 1 hp, 208 to 230/460V AC, 3 Phase, 52 ft Max Head

  • Mfr # 2ZXT2

  • Zoro # G0683706


product price:  $1,061.99
/ea
Free Shipping & Returns

Key Features

Item - Self Priming Pumps
Self Priming Centrifugal Pump
Inlet
1-1/2 in NPT
HP - Pumps
1 hp
Outlet
1-1/2 in NPT
Voltage - Pumps
208 to 230/460V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2ZXT2
Zoro #
G0683706
UPC #
190735243015
Country of Origin
India

Dimensions

Outlet Size - Pumps
1-1/2 in NPT
Max. Dia. Solids - Pumps
3/8 in
Inlet Size - Pumps
1-1/2 in NPT
Height
9 1/2 in
Manufacturers Warranty Length
1 yr
Max. Dia. Solids
3/8"
Width
6 1/8 in
Length
16 5/32 in
Overall Length
16.1 in
Overall Width
6.1 in
Overall Height
9.5 in
Compatible Intake Pipe Size
1 1/2 in
Solid Diameter (Maximum)
0.38 in
Compatible Discharge Pipe Size
1 1/2 in
Manufacturer Warranty Length
1 yr

Details

Item
Centrifugal Pump
Item - Self Priming Pumps
Self Priming Centrifugal Pump
Inlet
1-1/2 in NPT
HP - Pumps
1 hp
Outlet
1-1/2 in NPT
Voltage - Pumps
208 to 230/460V AC
Wetted Materials
Carbon, Ceramic, Stainless Steel, Viton
Phase - Pumps
3
HP
1
Voltage
208-230/460
Max. Head - Pumps
52 ft
Volute Material
Stainless Steel
Seal Material
Carbon, Ceramic, Stainless Steel, Viton
Best Efficiency Range GPM @ Head
21 to 62 gpm @ 45 to 22 ft
Suction Lift
6 ft.
Motor RPM
3,450 RPM
Max. Pressure - Pumps
22 psi
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Housing Material - Pumps
316 Stainless Steel
Max. Head
52 ft.
Frame
56J
Max. Pressure
22.5 psi
Self-Priming
Yes
GPM of Water @ 30 Ft. of Head
54
Port Rotation - Pumps
No
Hz
60
Amps
3.3-3.2/1.6
Duty
Continuous
Phase
Three
GPM of Water @ 15 Ft. of Head
70
GPM of Water @ 50 Ft. of Head
5
GPM of Water @ 10 Ft. of Head
76
Motor Enclosure
Totally Enclosed Fan Cooled
Impeller Type
Semi Open
Bearing Type
Ball
GPM of Water @ 5 Ft. of Head
80
Agency Compliance
c UL us
Motor Type
Three Phase
Max. Temp - Pumps
200 Degrees F
GPM of Water @ 20 Ft. of Head
65
Housing Material
Stainless steel
Suction Lift - Pumps
6 ft
Inlet Pressure
75 psi
Includes
Manual
Max. Specific Gravity
1.3
Max. Liquid Temp.
200 Degrees F
Duty - Pumps
Continuous
Port Rotation
Single
Max. Case Pressure
75 psi
GPM of Water @ 40 Ft. of Head
36
Motor Design
3-Phase
Impeller Material
Stainless Steel
Standards
cULus Listed
Shaft Material
Stainless Steel
Seal Type
Mechanical
Best Efficiency Head
22 to 45 ft
Shut Off Pressure (Maximum)
22 psi
Frequency
60 Hz
Duty Cycle
Continuous
Suction Lift (Maximum)
6 ft
Intake Type
NPT
Flow Rate @ 50 ft of Head (Maximum)
5 gpm
Horsepower
1 hp
For Use With Potable Systems
No
Discharge Type
NPT
Best Efficiency Flow
21 to 62 gpm
Wetted Material
Carbon, Ceramic, Stainless Steel, Viton
Flow Rate @ 40 ft of Head (Maximum)
36 gpm
Flow Rate @ 30 ft of Head (Maximum)
54 gpm
Flow Rate @ 20 ft of Head (Maximum)
65 gpm
Specific Gravity (Maximum)
1.3
Motor Frame Designation
56J
Flow Rate @ 10 ft of Head (Maximum)
76 gpm
Maximum RPM
3,450 RPM
Flow Rate @ 15 ft of Head (Maximum)
71 gpm
Impeller Design
Semi-Open
Pump Housing Material
Stainless Steel
Flow Rate @ 5 ft of Head (Maximum)
80 gpm
Nameplate Voltage
230/460V AC
Maximum Feet of Head
50 ft

Description

Centrifugal Pump, Phase Three, Pump Housing Material Stainless Steel, Horsepower 1 hp, Nameplate Voltage 230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 36 gpm, Maximum Feet of Head 50 ft, Compatible Intake Pipe Size 1 1/2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/2 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) 80 gpm, Flow Rate @ 10 ft of Head (Maximum) 76 gpm, Flow Rate @ 15 ft of Head (Maximum) 71 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.