This item is Discontinued.

Weg Pump Mtr, 3-Ph, 20,1765,208-230/460,256JM 02018ET3E256JM

Pump Mtr, 3-Ph, 20,1765,208-230/460,256JM (Discontinued)

  • Mfr # 02018ET3E256JM
  • Zoro # G0684887
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
02018ET3E256JM
Zoro #
G0684887
UPC #
-
Country of Origin
Multiple

Dimensions

Shaft Length
5-1/4"
Length Less Shaft
20-7/8"
Shaft Dia.
1-1/4"

Details

Item
Close-Coupled Pump Motor
HP
20
RPM Range
1701-1800
Nameplate RPM
1765
Voltage
208-230/460
Frame
256JM
Motor Service Factor
1.25
Motor Sub Application
Close-Coupled Pump
Motor Frame Material
Cast Iron
Full Load Amps
43.9-48.8/24.4
Ins. Class
F
Phase
3
Voltage Compatibility
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Hz
60
Motor Application
Pump
Nominal Efficiency
93.0
Duty
Continuous
Motor Efficiency Group
NEMA Premium Efficient
Max. Ambient Temp.
40 Degrees C
Motor Bearings
Ball
Frame Material
Cast Iron

Description

Close-Coupled Pump Motor, 20 HP, Nameplate RPM 1765, Voltage 208-230/460, 3 Phase, Frame 256JM, Full Load Amps 43.9-48.8/24.4, 60 Hz, Ins. Class F, Motor Service Factor 1.25, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, Shaft Dia. 1-1/4 In., Shaft Length 5-1/4 In., Motor Frame Material Cast Iron, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.