Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Advance HID BAL Kit with Lamp, HP Sodium, 400W 77L8453001D

HID BAL Kit with Lamp, HP Sodium, 400W (Discontinued)

  • Mfr # 77L8453001D
  • Zoro # G0685106
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77L8453001D
Zoro #
G0685106
UPC #
781087052877
Country of Origin
Mexico

Dimensions

Dimension A
2 7/10 in
Width
2-11/16"
Dimension B
4-2/5"
Length
4-3/4"
Height
4-1/4"

Details

Item
HID Ballast Kit with Lamp
ANSI Code
S51
Input Watts
465
Insulation Class
H
Number of Lamps
1
Operating Amps @ 240V
1.9
Includes
Capacitor, Core, Coil, Ignitor, Lamp, Mounting Bracket, Hardware
Ballast Family
HID Magnetic
Operating Amps @ 208V
2.2
Operating Amps @ 277V
1.7
Figure Number
A26
Operating Amps @ 120V
3.9
Min. Starting Temp.
-40 Degrees F
Thermal Protection
No
Operating Amps @ 480V
1
Ballast Type
Core and Coil
Hz
60
Fixture Ballast Type
Core and Coil
Input Voltage
120/208/240/277/480

Description

HID Ballast Kit with Lamp, ANSI Code S51, Input Voltage 120/208/240/277/480, Input Watts 465, -40 Degrees F Min. Starting Temp.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.