Cable Clip, Steel, Silver, 3.14 in L, 50 PK

  • Mfr # 602030-050

  • Zoro # G0686782


product price:  $70.29
/pk 50, $1.41/ea

Key Features

Material
Steel
Clamp Color
Silver
Length
3.14 in
Width
0.59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
602030-050
Zoro #
G0686782
UPC #
017378126713
Country of Origin
Taiwan, Province of China

Dimensions

Length
3.14 in
Width
0.59 in

Details

Item
Cable Clip
Material
Steel
Clamp Color
Silver

Description

Clip,25A,PK50, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.