Zoro Homepage
This item is Discontinued.
Asco 120/110VAC Solenoid Valve, Normally Closed, 1/2 in Pipe Size EF8220G021

120/110VAC Solenoid Valve, Normally Closed, 1/2 in Pipe Size (Discontinued)

  • Mfr # EF8220G021
  • Zoro # G0686795
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EF8220G021
Zoro #
G0686795
UPC #
-
Country of Origin
Unknown

Dimensions

Pipe Size - Valves
1/2 in
Center Line Pipe Center Size
3-31/64"
Orifice Dia.
9/16"
Overall Height
4-3/64"
Overall Width
2-33/64"
Overall Length
3-13/32"
Pipe Size
3/8"

Details

Valve Design
2-Way/2-Position
Voltage
120/110VAC
Item
Solenoid Valve
Valve Configuration
Normally Closed
Coil Insulation Class
H
Ambient Temp. Range
125 Degrees F
Max. Operating Pressure Differential Steam
125 psi
Max. Fluid Temp. Hot Water
210 Degrees F
Max. Operating Pressure Differential Hot Water
150 psi
Hz
60/50
Watts
10.1
Min. Operating Pressure Differential
5 psi
Max. Fluid Temp. Steam
353 Degrees F
Body Material
Brass
Coefficient of Volume
4

Description

Solenoid Valve, Normally Closed, Pipe Size - Valves 1/2 In., Min. Operating Pressure Differential 5 psi, Max. Operating Pressure Differential Hot Water 150 psi, Max. Operating Pressure Differential Steam 125 psi, Voltage 120/110VAC, Coefficient of Volume 4, Coil Insulation Class H, Orifice Dia. 9/16 In., Max. Fluid Temp. Hot Water 210 Degrees F, Max. Fluid Temp. Steam 353 Degrees F, Watts 10.1, Ambient Temp. Range 125 Degrees F, Hz 60/50, Overall Length 3-13/32 In., Overall Width 2-33/64 In.

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.