2" FNPT Stainless Steel Ball Valve Inline

  • Mfr # 7650801

  • Zoro # G0687741


product price:  $488.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7650801
Zoro #
G0687741
UPC #
670750701856
Country of Origin
United States

Dimensions

Pipe Size
2 in
Overall Length
5.5 in
Handle Height
9 in
Nominal Valve Size
2 in
Connection Size - Side 2
2 in
Connection Size - Side 1
2 in
Handle Length
7 in

Details

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Steam, Water
Connection Type
FNPT x FNPT
Item
Ball Valve
Compliance
ISO 9001
Stem Material
316 Stainless Steel
Ball Valve Product Group
Manual
Stem Type
Blowout Resistant
Handle Type
Spring-Return Lever
Temp. Range
-50 Degrees to 500 Degrees F
Body Material
Stainless Steel
Handle Material
Stainless Steel
Seat Material
MPTFE
Standards
American Iron and Steel (AIS), Build America Buy America Act (BABA), Buy American Act (BAA), CRN, Material Quality CF8M (1.4408)
Max. Pressure
1,500 PSI CWP
Features
All Stainless Steel Construction
Seal Material
PTFE
Type
Two Piece, Spring Return
Maximum Pressure - Steam
150 PSI WSP
Vacuum Service Rating
29 in Hg
Handle - Locking
Non-Locking
Color - Valve Body
Silver
Connection Type - Side 2
NPT
Pipe Schedule Compatibility
Schedule 40
Cleaned and Bagged
Not Cleaned and Bagged
Operating Temperature - Minimum
-50 Degrees F
Connection Gender - Side 2
Female
Maximum Pressure - Combustible Gas
Not Rated
3-A Standard Compliance
Not Rated
Operating Temperature - Maximum
500 Degrees F
Connection Type - Side 1
NPT
Coefficient of Volume (Cv)
0.01
Color - Valve Handle
Yellow
Connection Gender - Side 1
Female
Valve Series
76

Description

Manual Two-Way Ball Valve, Body Material Stainless Steel, For Media Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,500 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Standard Port, Handle - Locking Non-Locking

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.