Air Impact Wrench, 1/2 In. Dr., 7750 rpm

  • Mfr # 2707P1

  • Zoro # G0688073


product price:  $549.99
/ea
Free Shipping & Returns

Key Features

Square Drive Size
1/2"
Free Speed
7,500 RPM
Air Inlet
1/4 in NPT
Handle Type
Pistol Grip
Drive Size - Air Tools
1/2" Square
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2707P1
Zoro #
G0688073
UPC #
663023015873
Country of Origin
United States

Dimensions

Square Drive Size
1/2"
Drive Size - Air Tools
1/2" Square
Min. Hose Size
3/8 in
Overall Length
6 3/4 in
Air Inlet Size - Air Tools
1/4" NPT
Drive Size
1/2 in Square

Details

Item
Impact Wrench
Free Speed
7,500 RPM
Air Inlet
1/4 in NPT
Handle Type
Pistol Grip
Item - Air Impact Wrenches
Air Impact Wrench
Tool Weight
6 lb
Retainer Type
Pin Detent
Torque Range
40 to 275 ft.-lb.
Required Pressure
90 PSI
Anvil Type - Air Impacts
Standard
Max. Torque
450 ft.-lb.
Average CFM @ 15 Second Run Time
5.40
Max. Bolt Capacity
1/2 in
Duty Cycle - Air Tools
Industrial Duty
CFM @ Full Load
26.0
Duty
Industrial
Anvil
Standard
Blows per Minute
1300
Body Style - Air Tools
Pistol
Retainer Type - Air Impacts
Pin
Features
Steel Hammer Case
Style
Pistol Grip
Blows per Minute - Air Tools
1300
Handle Material
Metal
Housing Material
Metal
Standards
EN ISO 11148-6, EN ISO 15744, EN ISO 28927-2
Impact Sound Level
93 dB
Power to Weight Ratio
75 ft-lb/lb
Power Source
Air Powered
Impact Rated
Yes
Max. Air Pressure
100 psi
Vibration Level
8.7 m/sq sec
Air Consumption
26 cfm
Breakaway Torque
450 ft-lb
Tool Style
Full-Size
Fastening Torque
275 ft-lb
Clutch Style
Twin Hammer
Drive Type
Standard
Impacts per Minute
1,300
Duty Rating
Industrial Duty
Air Pressure
90 psi
Built-In Light
No
Min. Air Pressure
90 psi
Exhaust Location
Bottom
Number of Speed Settings
Continuous

Description

Impact Wrench, Power Source Air Powered, Air Consumption 26 cfm, Air Inlet 1/4 in NPT, Air Pressure 90 psi, Max. Air Pressure 100 psi, Min. Air Pressure 90 psi, Min. Hose Size 3/8 in, Exhaust Location Bottom, Duty Rating Industrial Duty, Breakaway Torque 450 ft-lb, Fastening Torque 275 ft-lb, Free Speed 7,500 RPM, Impact Rated Yes, Impact Sound Level 93 dB, Impacts per Minute 1,300, Number of Speed Settings Continuous, Power to Weight Ratio 75 ft-lb/lb, Max. Bolt Capacity 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.