
One-Hole Compression Lug, 4/0 AWG Max, Standard Barrel, Copper, None, 50 PK
Mfr # 6440-050F
Zoro # G0690300
product price:Â $208.99
/pk 50, $4.18/ea
Free Shipping & Returns
Key Features
For Wire Size
4/0 AWG
For Conductor Material
Copper
Material
Copper
Barrel Size
Standard
Color Code
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6440-050F
Zoro #
G0690300
UPC #
017378564409
Country of Origin
United States
Dimensions
For Wire Size
4/0 AWG
Barrel Size
Standard
Width
1.13"
Length
2.57"
Cable Size
4/0 ga.
Details
Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Color Code
None
Description
Stater/Ground Lug,4/0,3/8 In.,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.