Coupling Merchant Coupling, 2" Pipe, NPSC, Steel, 150

  • Mfr # 71108

  • Zoro # G0691555


product price:  $9.29
/ea

Key Features

Specific Fitting Shape
Coupling
Fitting Connection Type
NPSC
Pipe Fitting Material
Steel
Pipe Size (Fittings)
2"
Class
150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71108
Zoro #
G0691555
UPC #
-
Country of Origin
China

Dimensions

Pipe Size (Fittings)
2"
Pipe Size - Pipe Fitting
2 in
Overall Length
2 1/16 in
Fitting Side A Outside Diameter
2 in
Fitting Side B Outside Diameter
2 3/4 in
Fitting Side B Nominal Pipe Size
2 in
Pipe Size
2"
Fitting Side A Nominal Pipe Size
2 in

Details

Specific Fitting Shape
Coupling
Fitting Connection Type
NPSC
Pipe Fitting Material
Steel
Class
150
Item
Merchant Coupling
Standards
ANSI B1.20.1, ASTM A865
Pipe Fitting Schedule/Class
Class 150
Saturated Steam Pressure
150 PSI
Specific Pipe Fitting Shape
Coupling
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Temp. Range
-20 Degrees to 366 Degrees F
Max. Pressure
300 psi@150 Degrees F
Fitting Schedule/Class
Class 150
Max. Steam Pressure
150 psi
Includes Pre-Applied Thread Sealant
Yes
Application
Air, Natural Gas, Oil, Steam
Fitting Side B Pipe Threading
11
For Pipe Schedule
40
Fitting Side B Type
NPSC
Includes Seal
No
Fitting Side A Gender
Female
Fitting Side A Type
NPSC
Fitting Side A Pipe Threading
11
Fitting Side B Gender
Female

Description

Straight, Steel, Grade A, Class Class 150, For Pipe Schedule Schedule 40, 2 in, Female, 2 in, 11 1/2, 2 In.-11.5, 2 in, Female, Threaded, 2 3/4 in, 11 1/2, 2 In.-11.5, 300 psi @ 77 Degrees F Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.