This item is Discontinued.

Matco-Norca Repair Clamp, Four Bolt, 3 1/2 In, 304SS 330-1059

Repair Clamp, Four Bolt, 3 1/2 In, 304SS (Discontinued)

  • Mfr # 330-1059
  • Zoro # G0692562
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
330-1059
Zoro #
G0692562
UPC #
082647141612
Country of Origin
United States

Dimensions

Pipe Size
3 1/2 in
Length
12 in
Fits Outside Dia.
3.50 in
Bolt Size
7/16 in
Pipe Size (In.)
3-1/2
Pad Size (In.)
10
Tube Size (In.)
3-1/2
Bolt Size (In.)
7/16
Length (In.)
12

Details

Item
Repair Clamp
Type
Four Bolt
Gasket Material
Buna Rubber
Material
304 Stainless Steel
Number of Bolts
4
Temp. Range
-40 Degrees to 212 Degrees F
Max. Pressure (PSI)
150
Metal Detectable
Yes
Includes
Nuts And Washer
Bolt Material
Galvanized Carbon Steel
Description/Special Features
For Joining Two Lengths Of Similar Threaded Rod, Temp. Range -40 to 212 F, Pressure Rating 150 PSI

Description

Repair Clamp, Bolt Material Galvanized Carbon Steel, Gasket Material Buna Rubber, Number of Bolts 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.