Cast Iron 1 HP Centrifugal Pump 115/230V

  • Mfr # 22BF1E4K0

  • Zoro # G0692955


product price:  $2,912.99
/ea
Free Shipping & Returns

Key Features

HP - Pumps
1 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Housing Material - Pumps
Cast Iron
Inlet Size - Pumps
2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22BF1E4K0
Zoro #
G0692955
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size - Pumps
2 in NPT
Outlet Size - Pumps
1 in NPT
Width
10 3/8 in
Manufacturers Warranty Length
1 yr
Length
27 in
Max. Dia. Solids
None
Height
9 in
Overall Width
6.5 in
Overall Height
8.5 in
Overall Length
24.7 in
Manufacturer Warranty Length
1 yr
Compatible Discharge Pipe Size
1 in
Compatible Intake Pipe Size
2 in

Details

HP - Pumps
1 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Housing Material - Pumps
Cast Iron
Max. Pressure - Pumps
28 psi
Max. Head
65 ft
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Impeller Material
Bronze
Motor RPM
3450
Motor Enclosure
Totally Enclosed Fan Cooled
Max. Specific Gravity
1.1
Max. Case Pressure
175 psi
Phase
Single
GPM of Water @ 60 Ft. of Head
24
Housing Material
Cast iron
Amps
14.0/7.0
Best Efficiency Range GPM @ Head
30 to 60 gpm @ 60 to 45 ft
Inlet Pressure
100 psi
Hz
60
Wetted Materials
316 Stainless Steel, Bronze, Buna-N, Carbon, Cast Iron, Ceramic
Outlet
1" NPT
HP
1
Duty
Continuous
Best Efficiency GPM @ Head
35 gpm @ 50 ft
GPM of Water @ 50 Ft. of Head
40
Max. GPM @ Head
55 @ 40 ft
Max. Pressure
28 psi
Bearing Type
Ball
Port Rotation
4 Position Increments
Motor Type
TEFC
Seal Material
316 Stainless Steel, Buna Elastomer, Carbon, Ceramic
Min. GPM @ Head
20 @ 56 ft
Item - Straight Centrifugal Pumps
Straight Centrifugal High Flow Pump
Inlet
2" NPT
Impeller Type
Closed
Frame
143
Max. Liquid Temp.
212 Degrees F
Voltage
115/230VAC
Item
Centrifugal Pump
GPM of Water @ 40 Ft. of Head
60
Features
Back Pull Out to Reduce Maintenance Down Time, Dynamic Balancing, Renewable Wear Rings
Standards
ANSI 61, NSF Certified
Minimum Flow Rate
15 gpm
For Use With Potable Systems
Yes
Discharge Type
NPT
Wetted Material
316 Stainless Steel, Bronze, Buna-N, Carbon, Ceramic
Shaft Material
Stainless Steel
Shut Off Pressure (Maximum)
175 psi
Best Efficiency Flow
35 gpm
Horsepower
1 hp
Best Efficiency Head
50 ft
Pump Housing Material
Cast Iron
Specific Gravity (Maximum)
1.1
Priming
Manual
Maximum Feet of Head
65 ft
Flow Rate @ 50 ft of Head (Maximum)
40 gpm
Frequency
60 Hz
Nameplate Voltage
115/230V AC
Compatible with Media Type
Water
Maximum RPM
3,500 RPM
Duty Cycle
Continuous
Seal Type
Mechanical Type 21
Mounting Orientation
Horizontal
Intake Type
NPT
Pumping Application
Booster Service, Irrigation, Liquid Transfer, Spraying Systems, Water Circulation
Impeller Design
Closed
Discharge Rotation
90 Degrees Increments
Maximum Media Temperature
212 Degrees F
Series
3656
Flow Rate @ 60 ft of Head (Maximum)
0 gpm
Motor Frame Designation
143JM
Maximum Flow Rate
55 gpm
Flow Rate @ 40 ft of Head (Maximum)
55 gpm
Volute Material
Cast Iron

Description

Centrifugal Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 1 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 40 ft of Head (Maximum) 55 gpm, Flow Rate @ 60 ft of Head (Maximum) 0 gpm, Maximum Feet of Head 65 ft, Compatible Intake Pipe Size 2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Maximum Flow Rate 55 gpm, Flow Rate @ 50 ft of Head (Maximum) 40 gpm, Priming Manual

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.