Reducer Reducer, 1/2" x 1/4" Pipe, FNPT, Black Forged Steel, Class 3000
Mfr # 0361175409
Zoro # G0693841
product price:Â $7.99
/eaKey Features
Specific Fitting Shape
Reducer
Fitting Connection Type
FNPT
Pipe Fitting Material
Black Forged Steel
Pipe Size (Fittings)
1/2" x 1/4"
Class
Class 3000
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0361175409
Zoro #
G0693841
UPC #
690291089091
Country of Origin
United States
Dimensions
Pipe Size (Fittings)
1/2" x 1/4"
Pipe Size - Pipe Fitting
1/2 in x 1/4 in
Outside Dia.
1-1/8"
Pipe Size
1/2" x 1/4"
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side A Nominal Pipe Size
1/2 in
Description
Reducing Coupling, Forged Steel, Class Class 3000, For Pipe Schedule 160, 1/2 in, Female, NPT, 1/4 in, Female, NPT, 2,000 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.