Half Coupling Half Coupling, 2" Pipe, FNPT, Black Forged Steel, Class 3000

  • Mfr # 0361168800

  • Zoro # G0693850


product price:  $12.99
/ea

Key Features

Specific Fitting Shape
Half Coupling
Fitting Connection Type
FNPT
Pipe Fitting Material
Black Forged Steel
Pipe Size (Fittings)
2"
Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0361168800
Zoro #
G0693850
UPC #
690291089015
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
2"
Outside Dia.
3"
Pipe Size - Pipe Fitting
2 in
Fitting Side A Nominal Pipe Size
2 in
Pipe Size
2"
Fitting Side B Nominal Pipe Size
2 in

Details

Specific Fitting Shape
Half Coupling
Fitting Connection Type
FNPT
Pipe Fitting Material
Black Forged Steel
Class
Class 3000
Item
Half Coupling
Standards
ASME B16.11, B1.20.1, ASTM A106
Max. Pressure
1500 psi @ 150 Degrees F
Specific Pipe Fitting Shape
Half Coupling
Basic Pipe Fitting Shape
Coupling
Pipe Fitting Schedule/Class
Class 3000
Fitting Schedule/Class
Class 3000
Number of Holes
2
Basic Pipe Fitting Material
Metal
Temp. Range
-20 Degrees to 550 Degrees F
Saturated Steam Pressure
300 psi @ 550 Degrees F
Maximum Operating Pressure
1,500 psi @ 150 Degrees F
Includes Pre-Applied Thread Sealant
No
Color
Black
Fitting Side B Gender
Female
Fitting Side B Type
NPT
Application
Natural Gas, Oil
For Pipe Schedule
160
Includes Seal
No
Fitting Side A Gender
Female
Fitting Side A Type
NPT

Description

Straight, Steel, Class Class 3000, For Pipe Schedule Schedule 160, 2 in, Female, Threaded, 2 in, Female, Threaded, 1,500 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.