45 Degree Elbow 45 Degree Elbow, 1/4" Pipe, FNPT, Black Forged Steel, Class 3000

  • Mfr # 0361110208

  • Zoro # G0693896


product price:  $12.99
/ea

Key Features

Specific Fitting Shape
45 Degree Elbow
Fitting Connection Type
FNPT
Pipe Fitting Material
Black Forged Steel
Pipe Size (Fittings)
1/4"
Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0361110208
Zoro #
G0693896
UPC #
690291088308
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1/4"
Pipe Size - Pipe Fitting
1/4 in
Outside Dia.
1"
Fitting Side A Nominal Pipe Size
1/4 in
Pipe Size
1/4"
Fitting Side B Nominal Pipe Size
1/4 in

Details

Specific Fitting Shape
45 Degree Elbow
Fitting Connection Type
FNPT
Pipe Fitting Material
Black Forged Steel
Class
Class 3000
Item
45 Degree Elbow
Standards
ASME B16.11, B1.20.1, ASTM A106
Saturated Steam Pressure
300 psi @ 550 Degrees F
Max. Pressure
2000 psi @ 150 Degrees F
Specific Pipe Fitting Shape
45 Degree Elbow
Number of Holes
2
Basic Pipe Fitting Material
Metal
Temp. Range
-20 Degrees to 550 Degrees F
Pipe Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Elbow
Fitting Schedule/Class
Class 3000
Color
Black
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
Maximum Operating Pressure
2,000 psi @ 150 Degrees F
Includes Seal
No
Fitting Side A Type
NPT
Application
Natural Gas, Oil
Fitting Side B Type
NPT
For Pipe Schedule
160
Fitting Side A Gender
Female

Description

45 Degrees Elbow, Steel, Class Class 3000, For Pipe Schedule Schedule 160, 1/4 in, Female, Threaded, 1/4 in, Female, Threaded, 2,000 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.