Cleanroom Hood, White, L, PK100

  • Mfr # IC666BWHLG01000C

  • Zoro # G0693948


product price:  $364.99
/pk 100, $3.65/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Color
White
Standards
ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529 (Method A and B)
Seam Style
Bound
Size
L
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IC666BWHLG01000C
Zoro #
G0693948
UPC #
-
Country of Origin
China

Dimensions

Size
L
Overall Length
18 1/2 in
Named Size
L
Length
18 1/2 in

Details

Item
Hood
Material
Polyethylene
Color
White
Standards
ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529 (Method A and B)
Seam Style
Bound
Closure Type
Snap
Series
Tyvek IsoClean
Hood Style
Open
Brand and Series
Dupont Tyvek(R) IsoClean(R)
Gas Tight
No
Lining Material
Polyethylene
Material Weight
0.05 lb
Hazard Protection Type
Hazardous Dry Particulates, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Spray
Stitching Material
Polyester
Protection Type
Cleanroom
Cleanroom Class
ISO 6 (Class 1,000) and above
Material Performance
Light Duty
Reduced Spray
Yes
Spray Tight
No
Ventilated
No
Liquid Tight
No
Federal 209E Clean Room Class
1,000
Packaging
Individually Packaged
Garment Style
Hood
Hood Material
Tyvek(R) IsoClean(R)
Anti-Static
No
Areas Covered
Head, Mouth, Nose
ISO Cleanroom Class
ISO 6 (Class 1,000) and above
Sterile/Non-Sterile
Non-sterile
Areas Exposed
Eyes
Federal 209E Cleanroom Class
1,000
Liquid Dispersal Type
Splash
Clean Process Status
Clean Processed
Sterilization Status
Non-Sterile
Hood Window Type
Not Window/Face Shield Fitted
Hoods Item
Cleanroom Hood
Hoods Face Style
Elastic
ISO Class
ISO 6
Package Type
Clean, Individual
Industry Type
Healthcare
Fabric Weight
1.2 oz.
Hoods Fabric Weight
1.33 oz/sq yd

Description

Hood, Anti-Static No, Areas Covered Head, Mouth, Nose, Areas Exposed Eyes, Clean Process Status Clean Processed, Closure Type Snap, Color White, Federal 209E Cleanroom Class 1,000, Gas Tight No, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Hood Style Open, Hood Window Type Not Window/Face Shield Fitted, ISO Cleanroom Class ISO 6 (Class 1,000) and above, Lining Material Polyethylene, Liquid Dispersal Type Splash, Liquid Tight No, Material Polyethylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.