Red, Wash Bottle 500mL, PK6

  • Mfr # F11646-0628

  • Zoro # G4227824


product price:  $35.29
/pk 6, $5.88/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Diameter
53 mm
Capacity
500mL
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F11646-0628
Zoro #
G4227824
UPC #
-
Country of Origin
United States

Dimensions

Diameter
53 mm
Body Diameter
53 mm
Mouth Size
Wide

Details

Item
Wash Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Capacity
500mL
Labware Closure Material
Polypropylene
Wash Bottle Style
Standard Spout
Color
Red
Labware Capacity - English
16 oz
Opacity
Opaque
Cap Color
Red
Spout Style
Standard Spout
Labware Closure Color
Red
Labware Body Material
LDPE
Imprinting
Toluene
Venting
Non-Vented
Labware Capacity - Metric
500 mL
Labware Imprinting
Toluene
Labware Basic Material
Plastic
Labware Body Color
Red
Labware Clarity
Opaque
Bottle Material
LDPE
Vented/Nonvented
Nonvented
Cap Material
Polypropylene
Standards
29 CFR 1910.1200, OSHA
Closure Included
Yes
Body Color
Red
Basic Material
Plastic
Closure Style
Screw On
Numbers of Bottles Included
6
Product Type
Wash Bottle
Clarity
Translucent
Capacity - Metric
500 mL
Closure Color
Red
Capacity - English
16 fl oz
Body Material
LDPE

Description

Wash Bottle, Capacity - Metric 500 mL, Imprinting Toluene, Capacity - English 16 fl oz, Basic Material Plastic, Body Material LDPE, Vented/Nonvented Nonvented, Closure Material Polypropylene, Spout Style Standard Spout, Product Type Wash Bottle, Body Color Red, Body Diameter 53 mm, Closure Color Red, Autoclavable No, Closure Included Yes, Mouth Size Wide, Clarity Translucent, Closure Style Screw-On, Numbers of Bottles Included 6, Standards 29 CFR 1910.1200, OSHA, Package Quantity 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.