Mbl Mach Table, 36x48x36,3000 lb, 2 Shlf

  • Mfr # MTM364836-3K295

  • Zoro # G0694130


product price:  $649.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Load Capacity
3,000 lb
Material
Welded Steel
Gauge
12 ga
Overall Height
36 in
Caster Dia.
3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MTM364836-3K295
Zoro #
G0694130
UPC #
714334005104
Country of Origin
Mexico

Dimensions

Overall Height
36 in
Caster Dia.
3 in
Overall Depth
36 in
Overall Length
48"
Width
48 in
Overall Width
48 in
Height
36 in
Caster Size
3"
Depth
36 in
Height Adjustability
Fixed Height
Work Surface Width
48 in
Work Surface Depth
30 in
Wheel Diameter
3 in
Overall Fixed Height
36 in

Details

Item
Work Table
Load Capacity
3,000 lb
Material
Welded Steel
Gauge
12 ga
Caster Type
(4) Swivel Locking
Color
Gray
Workbench/Table Leg Type
Straight
Number of Shelves
1
Work Table Item
Fixed Height Work Table
Method of Construction
Welded
Caster Material
Phenolic
Caster Configuration
(4) Swivel with Brakes
Finish
Powder Coated
No. of Drawers
0
Workbench/Work Table Type
Mobile
Number of Drawers
0
No. of Shelves
1
Workbench/Table Frame Material
Steel
Frame Material
Iron
Top Material Finish
Powder Coated
Wheel Material
Phenolic
Assembly
Fully Assembled
Top Material
Steel
Included Components
Lower Shelf
Caster Mount Type
Plate
Portability
Casters
Unit Type
Not Expandable or Modular
Overall Load Capacity
3,000 lb
Frame Material Finish
Powder Coated
Frame Construction
Welded Only
Edge Shape
Radius
Foot Type
Caster
Top Metal Material Gauge
12 ga

Description

Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Frame Material Iron, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 36 in, Overall Fixed Height 36 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.