Manual Chain Hoist, 1000 lb., Lift 8 ft.

  • Mfr # 1VW54

  • Zoro # G0694872


product price:  $161.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
1,000 lb
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
No
Pull to Lift Rated Load
58 lb
Min. Between Hooks
11 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1VW54
Zoro #
G0694872
UPC #
190735149034
Country of Origin
China

Dimensions

Housing Length
5 19/64 in
Housing Width
5 1/4 in
Housing Depth
5 in
Manufacturers Warranty Length
1 yr
Minimum Retracted Length
11 7/16 in
Maximum Lifting Length
8 ft
Body Depth
4 15/16 in
Chain Length
8 5/8 ft
Lifting Hook Opening Width
3/4 in
Mfr. Warranty Length
1 yr
Body Width
5 1/8 in

Details

Load Capacity
1,000 lb
Hoist Lift
8 ft
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
No
Pull to Lift Rated Load
58 lb
Min. Between Hooks
11 1/2 in
Hook Opening
25/32 in
Item
Manual Chain Hoist
Includes
Safety Latch Hooks
Brake
Weston Style, Double Disc Brake
Trolley Configuration
Hook Mounted - No Trolley
Standards
ANSI/ASME B30.16
Features
Engineering Optimized Hand Chain Wheel Cover Preventing Hand Chain Stack in Fast Operation
Color
Red
Chain Material
Alloy Steel
Number of Load Chains
1
Includes Brake
Brake Included
Brake Type
Double Disc Brake, Weston Style
Overload Protection Included
No
Chain Finish
Black Tempered, Zinc Plated
Chain Grade
Grade 80
Lifting Hook Type
Hook with Safety Latch
Body Material
Steel
Headroom
11 1/2 in
Lifting Hook Material
Alloy Steel
Power Source
Manual
Maximum Lifting Capacity
1,000 lb
Mount Type
Hook Mounted - No Trolley
Operating Position
Vertical
Number of Reeves
1
Included Components
Safety Latch Hooks
Includes Clutch
Clutch Included
For Outdoor Use
Yes

Description

Manual Chain Hoist, Chain Length 8 5/8 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 11 1/2 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 1,000 lb, Maximum Lifting Length 8 ft, Mount Type Hook Mounted - No Trolley, Body Depth 4 15/16 in, Body Material Steel, Body Width 5 1/8 in, Brake Type Double Disc Brake, Weston Style, Chain Grade Grade 80, Chain Material Alloy Steel, Color Red

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.