Flame Resistant Rain Jacket, 5XL, 13 oz Heavy Duty PVC, Snap Closure

  • Mfr # J41248

  • Zoro # G0695600


product price:  $46.55
/ea

Key Features

Size
5XL
Color
Green
Fabric Weight
13 oz
Length
33 in
Standards
ASTM D6413
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
J41248
Zoro #
G0695600
UPC #
081138412484
Country of Origin
Viet Nam

Dimensions

Size
5XL
Length
33 in
Thickness
17 mil
Sleeve Length
36 in
Maximum Chest Size
74 in
Minimum Chest Size
74 in

Details

Item
Flame Resistant Rain Jacket
Color
Green
Fabric Weight
13 oz
Standards
ASTM D6413
Arc Flash PPE Category
0
Material
Heavy Duty PVC
Closure Type
Snap
Includes
Elastic Closures Inner Cuffs
Hood Style
Detachable
Number of Outside Pockets
0
Number of Pockets (Inside)
0
Seam Style
Sealed
Number of Inside Pockets
0
Liner Material
Polyester
Resists
Chemical, Flame, Mildew, Water, Wind
Gender
Unisex
Number of Pockets (Outside)
0
Cuff Style
Elastic
Style
Rain Jacket
ANSI Class
Not Rated
Lining Material
Polyester
High-Visibility
No
Features
Nylon Fabric Provides Excellent Strength and Durability, Raglan Sleeve Construction, Stitched and Taped Seams for 100% Waterproof Protection, Storm Fly Front Seals Out Wind
Series
J41248
Front Closure Type
Snaps with Storm Flap
Front Stripe Pattern
None
Includes Lining
Yes
Garment Type
Rain Jacket
ANSI Type
Unrated
Wind-Resistant
Yes
Back Stripe Pattern
None
Includes Hood
No
Insulated for Cold Conditions
No
Hood Features
Hood Snaps are Affixed to a Collar Flange and Do Not Penetrate the Garment
Includes Removable Liner
No
Collar Style
High Collar
Material Trade Name
Polyester, PVC
Total Number of Pockets
0

Description

Flame Resistant Rain Jacket, Garment Type Rain Jacket, Style Rain Jacket, Size 5XL, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Green, Front Closure Type Snaps with Storm Flap, Gender Unisex, Material Heavy Duty PVC, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood No, Hood Style Detachable, Length 33 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 74 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.