Thermal Gloves, Terry Cloth/Kevlar(R), 500 Degrees F Max Temp., Yellow, Jumbo, 1 PR

  • Mfr # G45RTRF01012-NR

  • Zoro # G0696071


product price:  $69.74
/pr

Key Features

Size
Jumbo
Length
12"
Material
Terry Cloth/Kevlar(R)
Max. Temp.
500 Degrees F
Standards
ANSI/ISEA 105 Heat Level 4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G45RTRF01012-NR
Zoro #
G0696071
UPC #
-
Country of Origin
United States

Dimensions

Size
Jumbo
Length
12"

Details

Item
Thermal Gloves
Material
Terry Cloth/Kevlar(R)
Max. Temp.
500 Degrees F
Standards
ANSI/ISEA 105 Heat Level 4
Lining
Wool
Color
Yellow
ANSI/ISEA Cut Level
4
Cut
Gunn
Cuff
Duck
Fabric Weight
20 oz.
Thumb Style
Wing
Application
Heat Exposure, Steel Mill, Furnace Maintenance, Industrial Applications, Recycling Plants, Glass Plants & Manufacturing
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Sold As
Pair
ANSI/ISEA Cut Level - 2011
4

Description

Knit Gloves, ANSI/ISEA Cut Level 4, ANSI/ISEA Abrasion Level Not Rated, Standards ANSI/ISEA 105 Heat Level 4, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.