Shop NATIONAL SAFETY APPAREL
See all product information
Create Account
Knit Mitts, 13" L, Yellow, PR
- Mfr # M11TCVB02213
- Zoro # G222843826
product price:Â
$
70.15
/pr
Key Features
Fabric Weight
22 oz
Double-Dipped
No
ANSI/ISEA Abrasion Level
4
Knit Material
Aramid, HPPE
Glove Length
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M11TCVB02213
- Zoro #
- G222843826
- UPC #
- 845811055920
- Country of Origin
- United States
- Fabric Weight
- 22 oz
- Double-Dipped
- No
- ANSI/ISEA Abrasion Level
- 4
- Knit Material
- Aramid, HPPE
- Glove Insulation Material
- Aramid
- Standards
- ANSI/ISEA 105, ASTM F1060
- ANSI/ISEA Heat Level
- 6
- Knit Material Color
- Yellow
- ANSI/ISEA Cut Level
- A7
- Sold As
- Pair
- Maximum Temperature
- 1,000 Degrees F
- Gender
- Unisex
- Glove Features
- Cut Protection, Resists Heat
- Palm Style
- Felt Palm Patch
- ANSI/ISEA Puncture Level
- 3
- Reversible
- No
- ANSI/ISEA Cut Level - 2011
- 7
- Item
- Knit Mitts
- Insulated
- Yes
- Includes Reinforced Thumb Crotch
- No
- Glove Lining Material
- Wool
- Hem Style
- Finished
- Pairs per Package
- 1
- Palm Type
- Uncoated
Dimensions
- Glove Length
- 13 in
- Size- Alpha
- Universal
Description
Knit Mitts, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Cut and Sewn, Knit Material Aramid, HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Mitt, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Heat-Resistant, Puncture-Resistant, Glove Insulation Material Aramid, Leather Palm Material Not Applicable, EN 388 Rating Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.