
One-Hole Compression Lug, 1/0 AWG Max, Standard Barrel, Copper, None, 5 PK
Mfr # 8810-005F
Zoro # G0696600
product price:Â $15.39
/pk 5, $3.08/eaKey Features
Cable Size
1/0 ga.
Width
0.86"
Material
Copper
Length
2-1/8"
Color Code
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8810-005F
Zoro #
G0696600
UPC #
017378881056
Country of Origin
United States
Dimensions
Cable Size
1/0 ga.
Width
0.86"
Length
2-1/8"
For Wire Size
1/0 AWG
Barrel Size
Standard
Tongue Width
0.86 in
Details
Material
Copper
Color Code
None
Item
One-Hole Compression Lug
For Conductor Material
Copper
Description
Sight Hole Lug,1/0,3/8 In.,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.