Pneumatic Oil Filter, 2 In. NPT, 600 cfm

  • Mfr # 4ZL22

  • Zoro # G0700874


product price:  $970.99
/ea
Free Shipping & Returns

Key Features

Overall Width
8 1/4 in
Size - Air Treatment
Standard
Filter Rating - Air Treatment
0.01 micron
Max. Flow - Air Treatment
600 cfm
Connection Size - Air Treatment
2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4ZL22
Zoro #
G0700874
UPC #
190735631294
Country of Origin
China

Dimensions

Overall Width
8 1/4 in
Size - Air Treatment
Standard
Connection Size - Air Treatment
2 in NPT
Overall Height
26 11/16 in
Bowl Size - Air Treatment
32.0 oz
Size
Heavy-Duty
Drain Port Size
Will Fit 1/8-27 and 1/8-28 Female Pipe Thread
Air Outlet Size
2 in
Air Inlet Size
2 in

Details

Item
Pneumatic Oil Filter
Filter Rating - Air Treatment
0.01 micron
Max. Flow - Air Treatment
600 cfm
Filter Rating
0.01 micron
For Removal Of
Oil, Oil Odor, Oil Vapor, Particles, Water
Bowl Material
Metal with Sight Glass
Bowl Material - Air Treatment
Metal with Sight Glass
Drain Type
Automatic
Max. Temp.
150 Degrees F
Max. Incoming Pressure - Air Treatment
250 psi
Item - Air Filters
Oil Removal Filter
Type
Modular
Includes
Bowl Guard
Series
Heavy Duty
Weight
17.5 kg
Modular Connection
No Modular Connection
Maximum Operating Temperature
150 Degrees F
Body Material
Aluminum
Minimum Operating Pressure
1.7 MPa
Filter Bowl Capacity
32 oz
System Location
Air Line
Number of Air Inlets
1
Air Inlet Type
NPT
Seal Material
Rubber
Filter Type
Coalescing
Number of Air Outlets
1
Differential Pressure Indicator Included
No
Air Outlet Type
NPT
Minimum Operating Temperature
5 Degrees C
Air Inlet Gender
Female
For Fluid Type
Compressed Air
Maximum Operating Pressure
250 psi
Air Flow Direction
Left to Right
Air Outlet Gender
Female
Maximum Flow Rate
600 cfm
Filter Bowl Guard Material
Aluminum
Filter Bowl Guard Included
Yes
Filter Efficiency
99.3 %
Sight Gauge Included
No
For Substance Type
Air
Duty Rating
Heavy Duty
Drain Included
Yes
Filter Bowl Material
Metal
Gauge Included
No

Description

Pneumatic Oil Filter, Filter Type Coalescing, Air Inlet Size 2 in, Air Inlet Type NPT, Maximum Flow Rate 600 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 150 Degrees F, Overall Width 8 1/4 in, Overall Height 26 11/16 in, Drain Included Yes, Filter Bowl Material Metal, Drain Type Automatic, Series Heavy Duty, Differential Pressure Indicator Included No, Air Flow Direction Left to Right, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.