Heat/Cool Thermostat, 3 Speed

  • Mfr # TA155-017

  • Zoro # G0701677


product price:  $80.85
/ea
Free Shipping & Returns

Key Features

Switch Action
Application Specific
Voltage
24 to 277V AC
Includes
Mounting Hardware
Application
Heat and Cool
Switch Type
SPDT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA155-017
Zoro #
G0701677
UPC #
879978001308
Country of Origin
China

Dimensions

Digit Size
Standard
Overall Width
2 13/16 in
Overall Height
4 1/2 in
Overall Depth
1 1/8 in

Details

Item
Fan Coil Thermostat
Switch Action
Application Specific
Voltage
24 to 277V AC
Includes
Mounting Hardware
Application
Heat and Cool
Switch Type
SPDT
Frequency
50 Hz, 60 Hz
Housing Color
Beige
Terminal Designations
Cool, Fan Supply, Heat, High, L1, L2 or Neutral, Lo, Med, Remote Probe 1 Remote Probe 2, SW'd Power
Mounting Direction
Vertical
Minimum Control Temperature
50 Degrees F
Dual Transformer Compatible
No
Number of Zones
1
Maximum Operating Temperature
90 Degrees F
Differential Type
Fixed
Standards
CE, UL Canada, UL Listed
Pilot Duty Rating
125 VA @ 120/240/277V AC, 24 VA @ 24V AC
Display Type
Analog
Fan Settings
Hi-Med-Low-Off
Key Pad Lockout
No
Temperature Scale
Fahrenheit/Celsius
Sensor Location
Built-In, Remote
Temperature Differential
1 Degrees F
Control Type
Selector Dial, Slide Switch
Thermostat Type
Line Voltage, Low Voltage
Shape
Rectangle
Electrical Connection Type
Hardwired
Maximum Control Temperature
90 Degrees F
Humidification Control
No
System Settings
Auto-Heat-Cool-Off
Changeover Type
Manual
Contact Rating
24/120/240/277V AC
Temperature Readout
No
Temperature settings per day
Manual
Includes Positive Off
Yes
Number of Pipes
2 or 4
Compatible System Type
Fan Coil Unit
Operating Temperature Range
50 Degrees to 90 Degrees F
Minimum Operating Temperature
50 Degrees F
Temperature Limiting
No
Backlit Screen
No
Dehumidification Control
No
Housing Material
Vinyl

Description

Fan Coil Thermostat, Switch Action Application Specific, Voltage 24 to 277V AC, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.