3/4" x 10 ft. Non-Threaded 316 Stainless Steel Pipe Sch 80

  • Mfr # E6PPE10SL

  • Zoro # G0702511


product price:  $205.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Pipe Size - Nominal
3/4 in
Overall Pipe Length
10 ft
Pipe Connection Type
Non-Threaded
Pipe Type
Pipe
Pipe Schedule
80
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
E6PPE10SL
Zoro #
G0702511
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
3/4 in
Overall Pipe Length
10 ft
Pipe Size (Nominal)
3/4"
Pipe Size (Fittings)
3/4"
Inside Dia.
3/4 in
Wall Thickness
0.138 in
Outside Dia.
1 1/16 in
Inside Diameter
3/4 in
Overall Length
10 ft
Outside Diameter
1 1/16 in
Nominal Pipe Size
3/4 in

Details

Pipe Connection Type
Non-Threaded
Pipe Type
Pipe
Pipe Schedule
80
Seamless/Welded
Seamless
Material - Pipe
316 Stainless Steel
Temp. Range
-20 Degrees to 650 Degrees F
Basic Pipe Fitting Material
Metal
Max. Pressure
80 psi
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Material (Pipe)
316 Stainless Steel
Item
Pipe
Maximum Operating Temperature
650 Degrees F
Material Grade
316
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Maximum Operating Pressure
2728 psi
Schedule
Schedule 80
Gravity Flow
No
Fitting Compatibility
Schedule 80
Metal Pipe Construction
Seamless
Side B Connection Type
Unthreaded
Thread Configuration
Unthreaded
Minimum Operating Temperature
-20 Degrees F
Material
Stainless Steel
Side A Connection Type
Unthreaded

Description

Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 3/4 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 2728 psi, Maximum Operating Temperature 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/4 in, Outside Diameter 1 1/16 in, Overall Length 10 ft, Schedule Schedule 80, Side A Connection Type Unthreaded

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.