1/4" FNPT Galvanized 45 Degree Elbow

  • Mfr # 1LBH6

  • Zoro # G0703665


product price:  $4.29
/ea

Key Features

Specific Fitting Shape
45 Degree Elbow
Fitting Schedule/Class
Class 300
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Fitting Connection Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1LBH6
Zoro #
G0703665
UPC #
190735909287
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1/4"
Pipe Size (Fittings)
1/4"
Fitting Side A Nominal Pipe Size
1/4 in
Pipe Size
1/4"
Fitting Side B Nominal Pipe Size
1/4 in

Details

Item
Elbow, 45 Degrees
Specific Fitting Shape
45 Degree Elbow
Fitting Schedule/Class
Class 300
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Fitting Connection Type
FNPT
Standards
ASME B16.3 and B16.4, ASTM A-197, ASTM A47, FM Approved, UL Listed
Max. Pressure
2000 psi @ 150 Degrees F WOG
Pipe Fitting Schedule/Class
Class 300
Pipe Fitting Material
Malleable Iron
Specific Pipe Fitting Shape
45 Degrees Elbow
Saturated Steam Pressure
300 psi
Class
Class 300
Maximum Operating Pressure
2,000 psi @ 150 Degrees F
Fitting Side B Gender
Female
Fitting Side A Gender
Female
Includes Seal
No
Fitting Side A Type
NPT
Finish/Coating
Galvanized
Fitting Side B Type
NPT
Includes Pre-Applied Thread Sealant
No

Description

45 Degrees Elbow, Malleable Iron, Galvanized, Class Class 300, 1/4 in, Female, Threaded, 1/4 in, Female, Threaded, 2,000 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.