6 ft Fiberglass Stepladder, 300 lb Capacity

  • Mfr # FS1506

  • Zoro # G0704085


product price:  $157.19
/ea
Free Shipping & Returns

Key Features

Ladder Material
Fiberglass
Reach Height - Maximum
10.4 ft
Standing Height - Maximum
3.8 ft
Load Capacity - Maximum
300 lb
Base Width
22.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS1506
Zoro #
G0704085
UPC #
728865200129
Country of Origin
Mexico

Dimensions

Overall Height
6 ft
Reach Height - Maximum
10.4 ft
Standing Height - Maximum
3.8 ft
Base Width
22.6 in
Step Width
12 in
Step Depth
3 in
Closed Depth
7 in

Details

Item
Stepladder
Ladder Material
Fiberglass
Load Capacity - Maximum
300 lb
Base Spread
40 7/8 in
Weight
20 lb
Tread Type
Ribbed
Series
FS1500
Number of Steps
5
ANSI Duty Rating
Type IA
Step Spacing
12 in
Includes
Molded Top for Tools
Color
Orange
Standards
ANSI, OSHA Compliant
Conductivity
Non-Conductive
Shoe Type
Slip-Resistant

Description

This 6-foot Fiberglass Stepladder offers non-conductive safety assurance, combining strength and durability in one robust package. Crafted from superior quality fiberglass, this ladder boasts a 300-pound capacity and features an elegant design with a smooth finish. For ultimate stability, the ladder is equipped with slip-resistant rubber feet and angled feet with thick rubber tread on all four legs, providing secure footing on any surface. Each step rises by 12 inches, offering a comfortable and secure climbing experience. Committed to your safety, this fiberglass step ladder meets or exceeds all safety standards set by ANSI and OSHA, ensuring you can rely on its performance in any situation.


  • • NON-CONDUCTIVE: Crafted with fiberglass for non-conductive safety assurance, this Fiberglass Stepladder combines strength and durability.
  • • SUPERIOR BUILD: With its 300-Pound capacity, this 6-foot step ladder is made of superior quality fiberglass with an elegant design and smooth finish
  • • ULTIMATE STABILITY: Featuring slip-resistant rubber feet and angle feet with thick rubber tread on all four legs, this fiberglass step ladder ensures secure footing.
  • • MEETS OR EXCEEDS INDUSTRY STANDARDS: Commited with your safety requirements, this ladder meets or exceeds all safety standards set by ANSI and OSHA
  • • STEP RISE: Each step rises by 12 inches, providing a comfortable and secure climbing experience on this fiberglass step ladder.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.